Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mpd Medical Medical Storage Cabinet, 85 lb., Proximity MHS-340

Medical Storage Cabinet, 85 lb., Proximity (Discontinued)

  • Mfr # MHS-340
  • Zoro # G2619526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHS-340
Zoro #
G2619526
UPC #
-
Country of Origin
United States

Dimensions

Outside Depth
10 in
Door Opening Height
27 in
Inside Height
30 in
Wall Thickness
0.083 in
Outside Height
30 in
Outside Width
24 in
Inside Width
24 in
Door Opening Width
19 1/2 in
Inside Depth
10 in
Door Plate Thickness
0.083 in

Details

First Aid Kit Type
Cabinet
Includes
Lock Instructions Override Keys
Case Material
Steel
Number of Shelves
1 Fixed, 2 Adjustable
Material
Steel
Color
Beige
Item
Medical Storage Cabinet
Lock Style
Electronic/Proximity
Number of Bolts
0
Battery Life
1 yr
Capacity
50 lb
Finish
Powder Coated
Net Weight
85 lb
Number of Drawers
0
Max. User Codes
499
Holds
Medication, Supplies

Description

Medical Storage Cabinet, Color Beige, Net Weight 85 lb., Capacity 50 lb., Material Steel, Finish Powder Coated, Max. User Codes 499, Number of Shelves 1 Fixed, 2 Adjustable, Number of Drawers 0, Lock Style Electronic/Proximity, Number of Bolts 0, Outside Height 30 In., Outside Width 24 In., Outside Depth 10 In., Holds Medication, Supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.