Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mpi 1" x 10" 316 SS Rare Earth Tube MT-110-REN

1" x 10" 316 SS Rare Earth Tube (Discontinued)

  • Mfr # MT-110-REN
  • Zoro # G601292245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-110-REN
Zoro #
G601292245
UPC #
-
Country of Origin
United States

Description

MPI magnetic tubes are are commonly used to remove small to medium size ferrous tramp metal contaminants from a variety of product streams. Typical uses for a magnetic tubes include removing ferrous metal from dry or liquid products commonly caused by metal on metal wear or other product contamination. Magnetic tubes protect process equipment and help ensure a high quality metal free product. All tube ends are provided with1/4”-20 tapped holes and are fully welded for the highest durability, no crimped or mechanically sealed end plugs. Magnet Performance (Average) 12.5 lbs. on contact with 1⁄2” ball, 5.0 lbs. with a 1⁄4” ball and 10,000 gauss (peak) on the surface of the tube.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.