Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mpi 8 Double Ceramic Round Chuck 140N/sq cm holding force RC-0200-CER

8 Double Ceramic Round Chuck 140N/sq cm holding force (Discontinued)

  • Mfr # RC-0200-CER
  • Zoro # G701292299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-0200-CER
Zoro #
G701292299
UPC #
-
Country of Origin
Czechia

Description

Due to its high holding force and watertight top plate, the MPI Double Ceramic Round Chuck is an indispensable tool during workpiece turning and circular grinding. The relatively small pole pitch and a low magnetic field make it suitable for thinner workpieces from 0.3 in or from 0.5 in depending on the chuck diameter and pole pitch. Holding force:140N/cm2 / 203lbs/in2, Min. workpiece size: 1.6×1.6×0.3in Regrinding limit: 0.2in, Pole pitch: T0.50.3+0.2in (steel/brass) or T0.70.5+0.2in (steel/brass) Poles: Parallel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.