Zoro Homepage

LM1000 Rare Earth Permanent Lifting Magnet

  • Mfr # LM-1000-REN

  • Zoro # G601292108


product price: $2,252.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM-1000-REN
Zoro #
G601292108
UPC #
-
Country of Origin
Czechia

Description

Manufactured in Europe to the highest quality standards
Strong welded design features a compact body with only two recessed handle screws – no load-bearing screws to come loose. Stainless steel robust lifting eye permanently welded to the body – will never come loose
3X safety factor – every magnetic lifter is individually tested to meet load specifications and the results are recorded by serial number
Air Gap Test – tear-off test is conducted with an air gap that simulates real operating conditions – true capacity
Simple Easy Switch control switches magnet on and off easily, quickly and safely with one hand
Capacity table for easy reference right on the magnet body
Annual lifter re-certification service available from MPI – verifies lifting performance meets product specifications and may be used for your company’s annual OSHA lifting safety compliance program. 2200 lbs. workload limit flat material - 1102 lbs. round material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.