Bi-M 11.8-in 10-14 TPI metal cutting Recip blade, 5PK

  • Mfr # 4432-VP-5

  • Zoro # G816155786


product price:  $27.65
/pk 5, $5.53/ea

Key Features

Depth
0.035 in
Cut Width
0.748 in
Length
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4432-VP-5
Zoro #
G816155786
UPC #
-
Country of Origin
Germany

Dimensions

Depth
0.035 in
Cut Width
0.748 in
Length
11.8 in

Description

Bi-M 11.8-in 10-14 TPI metal cutting Recip blade Pack of 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.