Bi-M 3-in 12 TPI metal cutting Jig Saw blade, 5PK

  • Mfr # 3113-F-5

  • Zoro # G416155728


product price:  $7.65
/pk 5, $1.53/ea
Sold in multiples of 2 for $15.30

Key Features

Width
0.315 in
Depth
0.039 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3113-F-5
Zoro #
G416155728
UPC #
-
Country of Origin
Germany

Dimensions

Width
0.315 in
Depth
0.039 in
Length
3 in

Description

Bi-M 3-in 12 TPI metal cutting Jig Saw blade 5 pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.