Bi-M 3-in 21 TPI metal cutting Jig Saw blade, 25PK

  • Mfr # 3111-F-25

  • Zoro # G416155797


product price:  $24.69
/pk 25, $0.99/ea

Key Features

Depth
0.039 in
Length
3 in
Width
0.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3111-F-25
Zoro #
G416155797
UPC #
-
Country of Origin
Germany

Dimensions

Depth
0.039 in
Length
3 in
Width
0.315 in

Description

Bi-M 3-in 21 TPI metal cutting Jig Saw blade Pack of 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.