Bi-M 3.5-in 18-23 TPI metal cutting Jig Saw blade, 25PK

  • Mfr # 31119-F-25

  • Zoro # G116155820


product price:  $32.95
/pk 25, $1.32/ea

Key Features

Length
3.5 in
Depth
0.039 in
Width
0.315 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31119-F-25
Zoro #
G116155820
UPC #
-
Country of Origin
Germany

Dimensions

Length
3.5 in
Depth
0.039 in
Width
0.315 in

Description

Bi-M 3.5-in 18-23 TPI metal cutting Jig Saw blade Pack of 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.