Reciprocating Saw Blade, Bi-Metal, 5.9 in, 10/14 TPI, Metal Cutting, 50 PK

  • Mfr # 4430-VP-50

  • Zoro # G116155752


product price:  $143.99
/pk 50, $2.88/ea
Free Shipping & Returns

Key Features

Cut Width
0.748 in
Length
5.9 in
Depth
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4430-VP-50
Zoro #
G116155752
UPC #
-
Country of Origin
Germany

Dimensions

Cut Width
0.748 in
Length
5.9 in
Depth
0.035 in

Description

The MPS - 4430-VP-50 is a reciprocating saw blade measuring 5.9 in. in length. Its listed dimensions include a 0.748 in. cut width and 0.035 in. depth, providing the basic size details for the blade.

Key Features:

  • Product category: Reciprocating saw blade.
  • Length: 5.9 in.
  • Cut width: 0.748 in.
  • Depth: 0.035 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.