Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bi-M 5.9-in 18 TPI metal cutting Recip blade, 5PK

  • Mfr # 4401-5

  • Zoro # G316155804


product price: $11.85
/pk 5, $2.37/ea

Key Features

Depth
0.035 in
Length
5.9 in
Cut Width
0.748 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4401-5
Zoro #
G316155804
UPC #
-
Country of Origin
Germany

Dimensions

Depth
0.035 in
Length
5.9 in
Cut Width
0.748 in

Description

The MPS - 913594 is a reciprocating saw blade with a 5.9 in length, 0.035 in depth, and 0.748 in cut width. It is intended for use with reciprocating saws where these blade dimensions match the required cutting setup.

Key Features:

  • Product category: Reciprocating saw blade.
  • Length: 5.9 in.
  • Depth: 0.035 in.
  • Cut width: 0.748 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.