Bi-M 5.9-in 6 TPI wood+nails cutting Recip blade, 100PK

  • Mfr # 4016-100

  • Zoro # G616155733


product price: $335.99
/pk 100, $3.36/ea
Free Shipping & Returns

Key Features

Cut Width
0.748 in
Length
5.9 in
Depth
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4016-100
Zoro #
G616155733
UPC #
-
Country of Origin
Germany

Dimensions

Cut Width
0.748 in
Length
5.9 in
Depth
0.05 in

Description

The MPS - 4016-100 is a reciprocating saw blade with a 5.9 in. length. It has a cut width of 0.748 in. and a depth of 0.05 in.

Key Features:

  • Length: 5.9 in.
  • Cut width: 0.748 in.
  • Depth: 0.05 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.