Reciprocating Saw Blade, Metal Cutting, Bi-Metal, 10/14 TPI, 7.8 in, 100 Pack

  • Mfr # 4431-VP-100

  • Zoro # G016155838


product price:  $328.99
/pk 100, $3.29/ea
Free Shipping & Returns

Key Features

Length
7.8 in
Depth
0.035 in
Cut Width
0.748 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4431-VP-100
Zoro #
G016155838
UPC #
-
Country of Origin
Germany

Dimensions

Length
7.8 in
Depth
0.035 in
Cut Width
0.748 in

Description

The MPS - 4431-VP-100 is a reciprocating saw blade with a 7.8 in. length, 0.035 in. depth, and 0.748 in. cut width. These dimensions describe the blade's overall size and the width of cut produced during use.

Key Features:

  • Length: 7.8 in.
  • Depth: 0.035 in.
  • Cut width: 0.748 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.