Bi-M 7.8-in 10-14 TPI metal cutting Recip blade, 5PK

  • Mfr # 4431-VP-5

  • Zoro # G716155763


product price:  $19.35
/pk 5, $3.87/ea

Key Features

Cut Width
0.748 in
Length
7.8 in
Depth
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4431-VP-5
Zoro #
G716155763
UPC #
-
Country of Origin
Germany

Dimensions

Cut Width
0.748 in
Length
7.8 in
Depth
0.035 in

Description

The MPS - 4431-VP-5 is a reciprocating saw blade measuring 7.8 in. in length. It has a 0.748 in. cut width and a 0.035 in. depth, providing the basic dimensional details relevant to blade size and cutting profile for general reciprocating saw work.

Key Features:

  • Product category: Reciprocating saw blade.
  • Length: 7.8 in.
  • Cut width: 0.748 in.
  • Depth: 0.035 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.