Shop MPS
See all product information
Create Account
Bi-M 7.8-in 18 TPI metal cutting Recip blade, 100PK
- Mfr # 4402-100
- Zoro # G816155762
product price:Â
$
309.99
/pk of 100, $3.10/ea
Free Shipping & Returns
Key Features
Length
7.8 in
Cut Width
0.748 in
Depth
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4402-100
- Zoro #
- G816155762
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 7.8 in
- Cut Width
- 0.748 in
- Depth
- 0.035 in
Description
Bi-M 7.8-in 18 TPI metal cutting Recip blade Pack of 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.