Bi-M 9-in 10-14 TPI metal cutting Recip blade, 50PK

  • Mfr # 4434-VP-50

  • Zoro # G416155735


product price:  $254.99
/pk 50, $5.10/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Cut Width
0.748 in
Depth
0.035 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4434-VP-50
Zoro #
G416155735
UPC #
-
Country of Origin
Germany

Dimensions

Cut Width
0.748 in
Depth
0.035 in
Length
9 in

Description

Bi-M 9-in 10-14 TPI metal cutting Recip blade Pack of 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.