Bi-M 9-in 10-14 TPI metal cutting Recip blade, 5PK

  • Mfr # 4434-VP-5

  • Zoro # G116155745


product price:  $22.39
/pk 5, $4.48/ea

Key Features

Cut Width
0.748 in
Length
9 in
Depth
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4434-VP-5
Zoro #
G116155745
UPC #
-
Country of Origin
Germany

Dimensions

Cut Width
0.748 in
Length
9 in
Depth
0.035 in

Description

The MPS - 4434-VP-5 is a reciprocating saw blade with a 9 in. length, 0.035 in. depth, and 0.748 in. cut width. These dimensions describe the blade's overall size and the width of cut it produces during general reciprocating saw work.

Key Features:

  • Length: 9 in.
  • Depth: 0.035 in.
  • Cut width: 0.748 in. — indicates the width of the cut made by the blade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.