Bi-M 9-in 10 TPI wood+nails cutting Recip blade, 100PK

  • Mfr # 4434-100

  • Zoro # G616155832


product price: $365.99
/pk 100, $3.66/ea
Free Shipping & Returns

Key Features

Depth
0.035 in
Length
9 in
Cut Width
0.748 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4434-100
Zoro #
G616155832
UPC #
-
Country of Origin
Germany

Dimensions

Depth
0.035 in
Length
9 in
Cut Width
0.748 in

Description

The MPS - 4434-100 is a reciprocating saw blade with a 9 in. length, 0.035 in. depth, and 0.748 in. cut width. These dimensions identify the blade’s overall size and the width of the cut it produces during reciprocating saw use.

Key Features:

  • Length: 9 in.
  • Depth: 0.035 in.
  • Cut width: 0.748 in. at the blade kerf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.