Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bi-M 9-in 14 TPI metal cutting Recip blade, 100PK

  • Mfr # 4416-100

  • Zoro # G416155803


product price: $365.99
/pk 100, $3.66/ea
Free Shipping & Returns

Key Features

Cut Width
0.748 in
Length
9 in
Depth
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4416-100
Zoro #
G416155803
UPC #
-
Country of Origin
Germany

Dimensions

Cut Width
0.748 in
Length
9 in
Depth
0.035 in

Description

Bi-M 9-in 14 TPI metal cutting Recip blade Pack of 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.