Bi-M 9-in 4-6 TPI wood+nails cutting Recip blade, 5PK

  • Mfr # 4447-VP-5

  • Zoro # G816155755


product price: $34.79
/pk 5, $6.96/ea

Key Features

Cut Width
1 in
Length
9 in
Depth
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4447-VP-5
Zoro #
G816155755
UPC #
-
Country of Origin
Germany

Dimensions

Cut Width
1 in
Length
9 in
Depth
0.062 in

Description

The MPS - 4447-VP-5 is a reciprocating saw blade with a 9 in. length, 1 in. cut width, and 0.062 in. depth. These dimensions describe the blade’s overall size and cutting profile for use with compatible reciprocating saws.

Key Features:

  • Length: 9 in.
  • Cut width: 1 in.
  • Depth: 0.062 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.