Bi-M 9-in 8-10 TPI metal cutting Recip blade, 5PK

  • Mfr # 4444-VP-5

  • Zoro # G316155736


product price:  $27.15
/pk 5, $5.43/ea

Key Features

Cut Width
0.748 in
Depth
0.05 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4444-VP-5
Zoro #
G316155736
UPC #
-
Country of Origin
Germany

Dimensions

Cut Width
0.748 in
Depth
0.05 in
Length
9 in

Description

The MPS - 4444-VP-5 is a reciprocating saw blade measuring 9 in. in length. It is specified with a 0.748 in. cut width and a 0.05 in. depth, and lists the blade’s stated dimensions for product identification.

Key Features:

  • Length: 9 in.
  • Cut width: 0.748 in.
  • Depth: 0.05 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.