Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide 18.1-in 1.95 TPI gas concrete cutting Recip blade

  • Mfr # 4097-1

  • Zoro # G516155826


product price: $66.85
/ea

Key Features

Depth
0.098 in
Cut Width
1.969 in
Length
18.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4097-1
Zoro #
G516155826
UPC #
-
Country of Origin
Germany

Dimensions

Depth
0.098 in
Cut Width
1.969 in
Length
18.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.