Chromium-vanadium steel 4-in 8 TPI wood cutting Jig Saw blade, 5PK

  • Mfr # 3145-5

  • Zoro # G716155770


product price:  $6.35
/pk 5, $1.27/ea
Sold in multiples of 2 for $12.70

Key Features

Length
4 in
Depth
0.057 in
Width
0.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3145-5
Zoro #
G716155770
UPC #
-
Country of Origin
Germany

Dimensions

Length
4 in
Depth
0.057 in
Width
0.315 in

Description

Chromium-vanadium steel 4-in 8 TPI wood cutting Jig Saw blade 5 pack; used for Softwood/Construction Wood, Plywood, Blockboard/Wood, Core, Plywood, Chipboard/Particle Board, Plastic/PP/PE/PVC, Straight Cut, High-Speed Cut, Very Clean Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.