CV 4-in 6 TPI wood cutting Jig Saw blade, 25PK

  • Mfr # 3103-25

  • Zoro # G216155782


product price: $30.99
/pk 25, $1.24/ea

Key Features

Length
4 in
Depth
0.057 in
Width
0.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3103-25
Zoro #
G216155782
UPC #
-
Country of Origin
Germany

Dimensions

Length
4 in
Depth
0.057 in
Width
0.315 in

Description

CV 4-in 6 TPI wood cutting Jig Saw blade Pack of 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.