CV 4-in 6 TPI wood cutting Jig Saw blade, 25PK

  • Mfr # 3104-25

  • Zoro # G516155765


product price: $25.15
/pk 25, $1.01/ea

Key Features

Width
0.315 in
Depth
0.049 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3104-25
Zoro #
G516155765
UPC #
-
Country of Origin
Germany

Dimensions

Width
0.315 in
Depth
0.049 in
Length
4 in

Description

CV 4-in 6 TPI wood cutting Jig Saw blade Pack of 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.