Shop MPS
See all product information
Create Account
CV 5.9-in 6 TPI wood cutting recip blade, 5PK
- Mfr # 4011-5
- Zoro # G316155828
product price:Â
$
12.15
/pk of 5, $2.43/ea
Key Features
Length
5.9 in
Depth
0.047 in
Cut Width
0.748 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4011-5
- Zoro #
- G316155828
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 5.9 in
- Depth
- 0.047 in
- Cut Width
- 0.748 in
Description
CV 5.9-in 6 TPI wood cutting recip blade Pack of 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.