Zoro Homepage

CV 9.4-in 4-5 TPI wood cutting Recip blade, 100PK

  • Mfr # 4052-100

  • Zoro # G216155751


product price: $298.99
/pk 100, $2.99/ea
Free Shipping & Returns

Key Features

Cut Width
0.748 in
Depth
0.047 in
Length
9.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4052-100
Zoro #
G216155751
UPC #
-
Country of Origin
Germany

Dimensions

Cut Width
0.748 in
Depth
0.047 in
Length
9.4 in

Description

CV 9.4-in 4-5 TPI wood cutting Recip blade Pack of 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.