Zoro Homepage

Jigsaw Blades, 5PK

  • Mfr # 3101-5

  • Zoro # G216100300


product price: $6.35
/pk 5, $1.27/ea
Sold in multiples of 2 for $12.70

Key Features

Depth
0.057 in
Width
0.315 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3101-5
Zoro #
G216100300
UPC #
-
Country of Origin
Germany

Dimensions

Depth
0.057 in
Width
0.315 in
Length
4 in

Description

CV 4-in 10 TPI wood cutting Jig Saw blade Pack of 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.