Reciprocating Saw Blade, Trimetal, 9.8 in, 10/14 TPI, Wood and Metal Cutting, 2 Pack

  • Mfr # 4710-2

  • Zoro # G416155766


product price:  $27.79
/pk 2, $13.90/ea

Key Features

Length
9.8 in
Cut Width
0.748 in
Depth
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4710-2
Zoro #
G416155766
UPC #
-
Country of Origin
Germany

Dimensions

Length
9.8 in
Cut Width
0.748 in
Depth
0.05 in

Description

The MPS - 1026364 is a reciprocating saw blade with a 9.8 in length. It has a 0.748 in cut width and a 0.05 in depth, with dimensions listed for product identification.

Key Features:

  • Product category: Reciprocating saw blade.
  • Length: 9.8 in.
  • Cut width: 0.748 in.
  • Depth: 0.05 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.