Reciprocating Saw Blade, Trimetal, Wood/Metal Cutting, 9.8 in, 8/12 TPI, 2-Pack

  • Mfr # 4712-2

  • Zoro # G916155785


product price:  $22.55
/pk 2, $11.28/ea

Key Features

Length
9.8 in
Depth
0.062 in
Cut Width
0.748 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4712-2
Zoro #
G916155785
UPC #
-
Country of Origin
Germany

Dimensions

Length
9.8 in
Depth
0.062 in
Cut Width
0.748 in

Description

The MPS - 1027094 is a reciprocating saw blade with a 9.8 in length, 0.062 in depth, and 0.748 in cut width. It is intended for use with reciprocating saws requiring these blade dimensions for standard cutting applications compatible with reciprocating saws requiring a 9.8 in blade length, 0.062 in depth, and 0.748 in cut width.

Key Features:

  • Length: 9.8 in.
  • Depth: 0.062 in.
  • Cut width: 0.748 in at the blade kerf.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.