
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02147Y
Zoro #
G2999056
UPC #
76903021473
Country of Origin
Unknown
Dimensions
Knife Length
15.5 in
Spatula Length
18.5 in
Details
Application
Barbecue, Steak
Includes
(1) 4-in-1 Spatula; Fork; Tongs; Knife; Basting Brush
Material
Stainless Steel
Color
Silver
Finish
Polished
Item
Barbecue Tool Set
Special Features
Dishwasher Safe
Number of Pieces
5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.