Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Chain, White, 100 ft Length, Gloss

  • Mfr # 30001-100

  • Zoro # G4279791


product price: $50.69
/ea

Key Features

Overall Length
100 ft
Material
Polyethylene
For Use With
Chain Stanchions, Cone Connectors, Poles
Size
1 1/2 in
Application
Outdoor or Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30001-100
Zoro #
G4279791
UPC #
044865300011
Country of Origin
United States

Dimensions

Overall Length
100 ft
Size
1 1/2 in
Link Thickness
0.2 in
Link Inside Length
1 in
Link Inside Width
0.3 in
Manufacturer Warranty Length
5 yr
Link Outside Length
1.4 in
Link Outside Width
0.7 in

Details

Item
Plastic Chain
Color
White
Material
Polyethylene
For Use With
Chain Stanchions, Cone Connectors, Poles
Application
Outdoor or Indoor
Finish
Gloss
Standards
WBENC Certified
Weight
5 lb
Resistance Properties
Rust Resistant, UV Resistant
Reflectivity
Non-Reflective

Description

Plastic Chain, Length 100 ft, Color White, Material Polyethylene, Finish Gloss, Link Outside Length 1.4 in, Link Outside Width 0.7 in, Link Inside Length 1 in, Link Inside Width 0.3 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 5 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.