Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Chain, Safety Orange, 200 ft Length, Gloss

  • Mfr # 30112

  • Zoro # G7553314


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200 ft
Finish
Gloss
Material
Polyethylene
Size
1 1/2 in
For Use With
Chain Stanchions, Cone Connectors, Poles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30112
Zoro #
G7553314
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
200 ft
Size
1 1/2 in
Manufacturer Warranty Length
5 yr
Link Outside Width
0.7 in
Link Inside Width
0.3 in
Link Thickness
0.2 in
Link Inside Length
1 in
Link Outside Length
1.4 in

Details

Item
Plastic Chain
Color
Safety Orange
Finish
Gloss
Material
Polyethylene
For Use With
Chain Stanchions, Cone Connectors, Poles
Application
Outdoor or Indoor
Standards
WBENC Certified
Weight
9 lb
Resistance Properties
Fade Resistant, Rust Resistant, UV Resistant
Reflectivity
Non-Reflective

Description

Plastic Chain, Length 200 ft, Color Safety Orange, Material Polyethylene, Finish Gloss, Link Outside Length 1.4 in, Link Outside Width 0.7 in, Link Inside Length 1 in, Link Inside Width 0.3 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 9 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.