Shop All Crowd Control Post & Ropes
Zoro Select
1.5" (#6, 38 mm.) x 300 ft. Orange Plastic Chain
Mfr # 30012-P
Zoro # G7616393
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Overall Length 300 ft
- Material Polyethylene
- For Use With Chain Stanchions, Cone Connectors, Poles
- Finish Gloss
Product Information
- Brand Zoro Select
- MFR # 30012-P
- Zoro # G7616393
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 1 1/2 in |
Overall Length | 300 ft |
Manufacturer Warranty Length | 5 yr |
Link Outside Length | 1 in |
Link Inside Width | 0 in |
Link Inside Length | 1 in |
Link Outside Width | 1 in |
Details
Description
Plastic Chain, Length 300 ft, Color Safety Orange, Material Polyethylene, Finish Gloss, Link Outside Length 1 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 13 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Confined Space Permit Required Sign, D371PB (D371PB)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 M 105)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 3XL (53YL21)
- GASCO Calibration gas, Nitrogen, Sulfur Dioxide, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-175-5)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-P)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Yellow (33L678)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2004)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Safety Green Plastic Chain (50014-50)
- ZORO SELECT Barrier Tape, Woven, 2 In, x 200 ft, Yellow (BW2YBK200-200)
- ZORO SELECT Carabiner Magnet Ring, 3", Black, PK6 (72103-6)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Red (50005-500)
- Zoro Select Crowd Control