Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Chain, Yellow, 300 ft Length, Gloss

  • Mfr # 30002-300

  • Zoro # G3786867


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300 ft
Size
1 1/2 in
For Use With
Chain Stanchions, Cone Connectors, Poles
Application
Outdoor or Indoor
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30002-300
Zoro #
G3786867
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
300 ft
Size
1 1/2 in
Link Inside Length
1 in
Link Outside Width
0.7 in
Link Thickness
0.2 in
Link Inside Width
0.8 in
Link Outside Length
1.4 in
Manufacturer Warranty Length
5 yr

Details

Item
Plastic Chain
Color
Yellow
For Use With
Chain Stanchions, Cone Connectors, Poles
Application
Outdoor or Indoor
Material
Polyethylene
Finish
Gloss
Standards
WBENC Certified
Weight
2 lb
Resistance Properties
Rust Resistant, UV Resistant
Reflectivity
Non-Reflective

Description

Plastic Chain, Length 300 ft, Color Yellow, Material Polyethylene, Finish Gloss, Link Outside Length 1.4 in, Link Outside Width 0.7 in, Link Inside Length 1 in, Link Inside Width 0.8 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 2 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.