Plastic Chain, Yellow, 300 ft Length, Gloss
Mfr # 33HG02
Zoro # G7547495
product price: $98.55
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Overall Length
300 ft
Finish
Gloss
Size
1 1/2 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33HG02
Zoro #
G7547495
UPC #
-
Country of Origin
China
Dimensions
Overall Length
300 ft
Size
1 1/2 in
Link Inside Length
1.1 in
Link Outside Length
1.5 in
Manufacturer Warranty Length
1 yr
Link Inside Width
0.3 in
Link Outside Width
0.8 in
Link Thickness
0.2 in
Details
Item
Plastic Chain
Color
Yellow
Finish
Gloss
Material
Polyethylene
For Use With
Chain Stanchions, Cone Connectors, Poles
Application
Outdoor or Indoor
Weight
11.7 lb
Standards
WBENC Certified
Resistance Properties
UV Resistant, Water Resistant, Waterproof
Reflectivity
Non-Reflective
Description
Plastic Chain, Length 300 ft, Color Yellow, Material Polyethylene, Finish Gloss, Link Outside Length 1.5 in, Link Outside Width 0.8 in, Link Inside Length 1.1 in, Link Inside Width 0.3 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 11.7 lb, Resistance Properties UV Resistant, Water Resistant, Waterproof, Standards WBENC Certified, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.