Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-Hook for Plastic Chain Barrier, White, 1 237/500 in Length, Gloss

  • Mfr # 30301-10

  • Zoro # G4741484


product price: $4.89
/pk 10, $0.49/ea

Key Features

Overall Length
1 237/500 in
Material
Plastic
Finish
Gloss
Size
1 1/2 in
For Use With
1 1/2 in Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30301-10
Zoro #
G4741484
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 237/500 in
Size
1 1/2 in
Overall Width
7/40 in

Details

Item
S-Hook for Plastic Chain Barrier
Color
White
Material
Plastic
Finish
Gloss
For Use With
1 1/2 in Chain
Application
Outdoor or Indoor
Compatible Barrier
Chain

Description

S-Hook for Plastic Chain Barrier, Product Type S-Hook, For Use With 1 1/2 in Chain, Compatible Barrier Chain, Color White, Overall Height Not Applicable, Overall Length 1 237/500 in, Overall Width 7/40 in, Outside Diameter Not Applicable, Material Plastic, Finish Gloss, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.