Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Chain, Red, 100 ft Length, Gloss

  • Mfr # 6CDU6

  • Zoro # G3786781


product price: $47.99
/ea

Key Features

Application
Outdoor or Indoor
Material
Polyethylene
Size
2 in
For Use With
Chain Stanchions, Cone Connectors, Poles
Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6CDU6
Zoro #
G3786781
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 ft
Size
2 in
Link Inside Length
1.3 in
Link Thickness
0.3 in
Link Inside Width
0.5 in
Link Outside Width
1 in
Manufacturer Warranty Length
1 yr
Link Outside Length
2 in

Details

Item
Plastic Chain
Color
Red
Application
Outdoor or Indoor
Material
Polyethylene
For Use With
Chain Stanchions, Cone Connectors, Poles
Finish
Gloss
Standards
WBENC Certified
Weight
6.3 lb
Reflectivity
Non-Reflective
Resistance Properties
UV Resistant, Water Resistant, Waterproof

Description

Plastic Chain, Length 100 ft, Color Red, Material Polyethylene, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Non-Reflective, Link Thickness 0.3 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 6.3 lb, Resistance Properties UV Resistant, Water Resistant, Waterproof, Standards WBENC Certified, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.