Plastic Chain, White, 50 ft Length, Gloss
Mfr # 50001-50
Zoro # G5078787
product price: $33.29
/eaKey Features
Size
2 in
For Use With
Chain Stanchions, Cone Connectors, Poles
Application
Outdoor or Indoor
Material
Polyethylene
Standards
WBENC Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50001-50
Zoro #
G5078787
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 ft
Size
2 in
Manufacturer Warranty Length
5 yr
Link Outside Width
1.1 in
Link Thickness
0.2 in
Link Inside Length
1.3 in
Link Outside Length
1.9 in
Link Inside Width
0.5 in
Details
Item
Plastic Chain
Color
White
Finish
Gloss
For Use With
Chain Stanchions, Cone Connectors, Poles
Application
Outdoor or Indoor
Material
Polyethylene
Standards
WBENC Certified
Weight
4 lb
Reflectivity
Non-Reflective
Resistance Properties
Rust Resistant, UV Resistant
Description
Plastic Chain, Length 50 ft, Color White, Material Polyethylene, Finish Gloss, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 4 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.