Zoro Homepage

2" x 100' Brown Plastic Safety Chain

  • Mfr # 50010-100

  • Zoro # G310658806


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Color
Brown
Overall Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50010-100
Zoro #
G310658806
UPC #
810037123142
Country of Origin
United States

Dimensions

Overall Length
100 ft

Details

Item
Barrier Chain
Color
Brown

Description

Create your own custom crowd control solution with the Mr. Chain Plastic Safety Chain. Made of lightweight and strong high-density polyethylene, this plastic link chain is perfect for forming lines, directing crowds, or restricting access to protect people and property. Use the Mr. Chain Plastic Safety Chain with Mr. Chain stanchions, poles, and cone connectors (all sold separately) to create strong visual barriers in a wide variety of indoor and outdoor settings. This plastic chain is UV resistant for long-lasting outdoor use and will not rust.


  • Commercial grade quality
  • Constructed from high-density polyethylene, this long-lasting, UV-resistant chain will not fade, rust or become brittle
  • The lightweight plastic chain offers enhanced durability for many applications, making it a great alternative to caution tape
  • This plastic chain is an effective safety solution for crowd control, queue formation, and restricting access to property
  • Recyclable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.