Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 100 ft. Heavy Duty Plastic Chain - Yellow

  • Mfr # 51002-100

  • Zoro # G4153950


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Finish
Gloss
Material
Polyethylene
For Use With
Chain Stanchions, Cone Connectors, Poles
Application
Outdoor or Indoor
Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51002-100
Zoro #
G4153950
UPC #
044865510021
Country of Origin
United States

Dimensions

Length
100 ft
Size
2 in
Manufacturer Warranty Length
5 yr
Link Inside Width
0.6 in
Link Inside Length
1.4 in
Link Outside Width
1.3 in
Link Outside Length
2.1 in

Details

Item
Plastic Chain
Finish
Gloss
Material
Polyethylene
Color
Yellow
For Use With
Chain Stanchions, Cone Connectors, Poles
Application
Outdoor or Indoor
Standards
WBENC Certified
Resistance Properties
Fade Resistant, Rust Resistant, UV Resistant
Weight
10 lb
Reflectivity
Non-Reflective
Indoor/Outdoor Usage
Indoor, Outdoor

Description

Plastic Chain, Length 100 ft, Color Yellow, Material Polyethylene, Finish Gloss, Link Outside Length 2.1 in, Link Outside Width 1.3 in, Link Inside Length 1.4 in, Link Inside Width 0.6 in, Reflectivity Non-Reflective, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 10 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.