Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" x 50 ft. Heavy Duty Plastic Chain, Red

  • Mfr # 51005-P

  • Zoro # G4153917


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Finish
Gloss
Material
Polyethylene
Size
2 in
For Use With
Chain Stanchions, Cone Connectors, Poles
Application
Outdoor or Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51005-P
Zoro #
G4153917
UPC #
044865510052
Country of Origin
United States

Dimensions

Length
120 ft
Size
2 in
Manufacturer Warranty Length
5 yr
Link Outside Width
1.3 in
Link Inside Width
0.6 in
Link Inside Length
1.4 in
Link Outside Length
2.1 in

Details

Item
Plastic Chain
Finish
Gloss
Material
Polyethylene
For Use With
Chain Stanchions, Cone Connectors, Poles
Color
Red
Application
Outdoor or Indoor
Standards
WBENC Certified
Indoor/Outdoor Usage
Indoor, Outdoor
Resistance Properties
Fade Resistant, Rust Resistant, UV Resistant
Weight
13 lb
Reflectivity
Non-Reflective

Description

Plastic Chain, Length 120 ft, Color Red, Material Polyethylene, Finish Gloss, Link Outside Length 2.1 in, Link Outside Width 1.3 in, Link Inside Length 1.4 in, Link Inside Width 0.6 in, Reflectivity Non-Reflective, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 13 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.