2" x 50 ft. Heavy Duty Plastic Chain, Yellow

  • Mfr # 51002-50

  • Zoro # G4153969


product price: $42.89
/ea

Key Features

Finish
Gloss
Material
Polyethylene
For Use With
Chain Stanchions, Cone Connectors, Poles
Size
2 in
Application
Outdoor or Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51002-50
Zoro #
G4153969
UPC #
044865510021
Country of Origin
United States

Dimensions

Length
50 ft
Size
2 in
Link Inside Length
1.4 in
Manufacturer Warranty Length
5 yr
Link Outside Width
1.3 in
Link Inside Width
0.6 in
Link Outside Length
2.1 in

Details

Item
Plastic Chain
Finish
Gloss
Material
Polyethylene
Color
Yellow
For Use With
Chain Stanchions, Cone Connectors, Poles
Application
Outdoor or Indoor
Standards
WBENC Certified
Resistance Properties
Rust Resistant, UV Resistant
Reflectivity
Non-Reflective
Indoor/Outdoor Usage
Indoor, Outdoor
Weight
5 lb

Description

Plastic Chain, Length 50 ft, Color Yellow, Material Polyethylene, Finish Gloss, Link Outside Length 2.1 in, Link Outside Width 1.3 in, Link Inside Length 1.4 in, Link Inside Width 0.6 in, Reflectivity Non-Reflective, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 5 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.