Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Blue Ground Pole (6-Pack)

  • Mfr # 95506-6

  • Zoro # G410659352


product price: $18.29
/pk 6, $3.05/ea

Key Features

Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95506-6
Zoro #
G410659352
UPC #
810106850924
Country of Origin
United States

Details

Item
Heavy Duty Ground Pole
Color
Blue

Description

Great for a variety of outdoor events, the Mr. Chain Deluxe Ground Pole is a durable and cost-effective crowd control solution. This ground pole stands 35-inches above the ground with a 14. 5-inch stake. Two c-hooks on the top of the outdoor pole allow you easily attach a chain (not included) and run it in a continuous length. This versatile set of ground poles is ideal for forming lines, directing crowds, or restricting access to protect people and property. Mr. Chain Deluxe Ground Poles are lightweight, strong, and durable and will not rust. The polyethylene design is made with UV inhibitors for long-lasting outdoor use.


  • Ground poles with plastic chain (chain sold separately) make a great outdoor barrier for your yard, patio, sidewalk or driveway
  • Quick easy way to fence off an area while still keeping an aesthetically pleasing appearance
  • Poles are approximately 35 inches in height and 3 inches in diameter
  • Weatherproof and Durable - Made of durable plastic with UV inhibitors, great for outdoor applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.