S-Hook for Plastic Chain Barrier, Red, 2 93/100 in Length, Gloss

  • Mfr # 80305-10

  • Zoro # G4741441


product price: $7.49
/pk 10, $0.75/ea
Sold in multiples of 2 for $14.98

Key Features

Overall Length
2 93/100 in
Finish
Gloss
Application
Outdoor or Indoor
For Use With
3 in Chain
Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80305-10
Zoro #
G4741441
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 93/100 in
Size
3 in

Details

Item
S-Hook for Plastic Chain Barrier
Color
Red
Finish
Gloss
Application
Outdoor or Indoor
For Use With
3 in Chain
Material
Plastic
Compatible Barrier
Chain

Description

S-Hook for Plastic Chain Barrier, Product Type S-Hook, For Use With 3 in Chain, Compatible Barrier Chain, Color Red, Overall Length 2 93/100 in, Material Plastic, Finish Gloss, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.