3" Sign Adapter - Black, 6 pk
Mfr # 93003-6
Zoro # G4664606
product price: $26.29
/pk 6, $4.38/eaKey Features
Color
Black
For Use With
Heavy Duty Stanchion
ADA Compliance
No
Material
HDPE
Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93003-6
Zoro #
G4664606
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 in
Details
Item
Sign Adaptor
Color
Black
For Use With
Heavy Duty Stanchion
ADA Compliance
No
Material
HDPE
Finish
Gloss
Includes
(6) Heavy Duty Sign Adapters
Description
Sign Adaptor, Product Type Sign Adapter, For Use With Heavy Duty Stanchion, Includes (6) Heavy Duty Sign Adapters, Color Black, Material HDPE, Finish Gloss, Overall Height 3 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.