
95503 Heavy Duty 3in x 35in Deluxe Ground Pole 1 Pack Black
Mfr # 95503-CHAIN
Zoro # G013171725
product price: $37.15
/eaKey Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95503-CHAIN
Zoro #
G013171725
UPC #
-
Country of Origin
China
Details
Item
Heavy Duty Ground Pole
Color
Black
Description
Mr. Chain 95503 Heavy Duty 3in x 35in Deluxe Ground Pole, Black Great for a variety of outdoor events, the Mr. Chain Deluxe Ground Pole is a durable and cost-effective crowd control solution. This ground pole stands 35-inches above the ground with a 14.5-inch stake. Two c-hooks on the top of the outdoor pole allow you easily attach a chain not included and run it in a continuous Length . This versatile set of ground poles is ideal for forming lines, directing crowds, or restricting access to protect people and property. Mr. Chain Deluxe Ground Poles are lightWeight , strong, and durable and will not rust. The polyethylene design is made with UV inhibitors for long-lasting outdoor use.Features Ground poles create a visual barrier for crowd control at outdoor events Poles measure 35-inches above ground with a 14.5-inches stake and a 3-inch diameter Made of lightWeight and durable polyethylene that will not rust Mr. Chain Plastic Chains sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.