Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Post Kit, Yellow, 41 in Post Height, Gloss

  • Mfr # 71002-6

  • Zoro # G7670947


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 in
Base Type
Dome
Base Material
HDPE
Post Material
Plastic
Post Height
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71002-6
Zoro #
G7670947
UPC #
044865710025
Country of Origin
United States

Dimensions

Post Diameter
2 in
Post Height
41 in
Overall Length
50 ft
Overall Height
41 in
Base Diameter
14 in
Chain Length
50 ft
Link Outside Width
1.1 in
Link Outside Length
1.9 in

Details

Item
Barrier Post Kit
Base Type
Dome
Base Material
HDPE
Post Material
Plastic
Color
Yellow
Post Finish
Matte
Finish
Gloss
Includes
(6) Light Duty Stanchions, 50 ft of 2 in Plastic Chain
Application
Outdoor or Indoor
Base Finish
Gloss
Fillable
Yes
Post Color
Yellow
Base Color
Yellow
Base Weight
16 lb
Base Configuration
Attached
Chain Material
Plastic
Resistance Properties
UV Resistant
Number of Posts
4
Reflectivity
Non-Reflective
Number of Chains
1
Chain Color
Yellow

Description

Barrier Post Kit, Number of Posts 4, Post Height 41 in, Number of Chains 1, Chain Length 50 ft, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Base Type Dome, Chain Color Yellow, Post Color Yellow, Reflectivity Non-Reflective, Includes (6) Light Duty Stanchions, 50 ft of 2 in Plastic Chain, Post Diameter 2 in, Fillable Yes, Base Diameter 14 in, Base Weight 16 lb, Post Finish Matte, Base Color Yellow, Post Material Plastic, Chain Material Plastic, Base Material HDPE, Base Finish Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.