Plastic Chain, Yellow, 11 ft 6 in Length, Gloss
Mfr # 51002-C-11.5
Zoro # G3762293
product price: $9.19
/ea
Sold in multiples of 12 for $110.28
Key Features
Color
Yellow
Overall Length
11 ft 6 in
Size
2 in HD
Length
11 1/2 ft
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51002-C-11.5
Zoro #
G3762293
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
11 ft 6 in
Size
2 in HD
Length
11 1/2 ft
Link Outside Width
1.3 in
Link Inside Length
1.4 in
Link Outside Length
2.1 in
Link Inside Width
0.6 in
Details
Item
Plastic Chain
Color
Yellow
Material
Plastic
Application
Safety and Crowd Control
Finish
Gloss
Reflectivity
Non-Reflective
Resistance Properties
UV Resistant
Description
Create your own custom crowd control solution with the Mr. Chain Plastic Safety Chain. Made of lightweight and strong high-density polyethylene, this plastic link chain is perfect for forming lines, directing crowds, or restricting access to protect people and property. Use the Mr. Chain Plastic Safety Chain with Mr. Chain stanchions, poles, and cone connectors (all sold separately) to create strong visual barriers in a wide variety of indoor and outdoor settings. This plastic chain is UV resistant for long-lasting outdoor use and will not rust.
- Commercial grade quality
- Constructed from high-density polyethylene, this long-lasting, UV-resistant chain will not fade, rust or become brittle
- The lightweight plastic chain offers enhanced durability for many applications, making it a great alternative to caution tape
- This plastic chain is an effective safety solution for crowd control, queue formation, and restricting access to property
- Recyclable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.