Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Link, White, 3" Size, Plastic

  • Mfr # 80701-10

  • Zoro # G7671349


product price: $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

For Use With
3 in Chain
Finish
Gloss
Color
White
Material
Polyethylene
Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80701-10
Zoro #
G7671349
UPC #
044865807015
Country of Origin
United States

Dimensions

Size
3 in
Overall Height
9/25 in
Overall Width
1 17/25 in
Overall Length
2 9/10 in

Details

Item
Chain Link for Plastic Chain Barrier
For Use With
3 in Chain
Finish
Gloss
Color
White
Material
Polyethylene
Compatible Barrier
Chain
Product Type
Master Link

Description

Chain Link for Plastic Chain Barrier, Product Type Master Link, For Use With 3 in Chain, Compatible Barrier Chain, Color White, Overall Height 9/25 in, Overall Length 2 9/10 in, Overall Width 1 17/25 in, Outside Diameter Not Applicable, Material Polyethylene, Finish Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.