Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cone Chain Connector for Plastic Chain Barrier, Orange, 6 39/50 in Length, Gloss

  • Mfr # 97413-6

  • Zoro # G9496331


product price: $20.39
/pk 6, $3.40/ea

Key Features

Overall Length
6 39/50 in
Finish
Gloss
Material
Plastic
For Use With
Traffic Cones
Size
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97413-6
Zoro #
G9496331
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 39/50 in
Size
2 3/4 in
Width
6 3/4 in
Height
1 3/8 in
Overall Height
1 3/8 in
Length
6 3/4 in
Overall Width
6 39/50 in
Outside Diameter
6 39/50 in

Details

Item
Cone Chain Connector for Plastic Chain Barrier
Color
Orange
Finish
Gloss
Material
Plastic
For Use With
Traffic Cones
Application
Outdoor or Indoor
Includes
6 Cone Chain Connectors
Compatible Barrier
Chain
For Use With Product Type
Traffic Cones

Description

Cone Chain Connector for Plastic Chain Barrier, Product Type Cone Chain Connector, For Use With Product Type Traffic Cones, Includes 6 Cone Chain Connectors, Color Orange, Length 6 3/4 in, Material Plastic, Width 6 3/4 in, Outside Diameter 6 39/50 in, Height 1 3/8 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.